Skip to content Skip to navigation menu
Boston GearSSHF7180-80KC-B5-HS1-P16

SSHF7180-80KC-B5-HS1-P16

700 Series 80:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #120196639
  • 0.22 Input Motor hp
  • 700 Series
  • Single Reduction
Boston GearSSHF7180-80KC-B5-HS1-P16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.22 Input Motor hp
  • 700 Series
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Base Mounting Attachment No Base
Rated Efficiency 61%
Output Torque Rating Range [Min] 301 lb-in, 35 Nm
Output Torque 387 lb-in, 44 Nm
Center Distance Code 7180
Output Speed 21.9 rpm
Media Mapping Output HS
Media Mapping Style SSHF
Reduction Type Single
Output Torque Rating Range [Max] 500 lb-in, 59 Nm
Output Shaft Hollow
Input Motor HP 0.22
Material Stainless Steel
Output Shaft Size 1 in
Fan Cooled No
Series 700
Style Right Angle
Ratio 80:1
Media Mapping Hollow Bore P16
Weight 30.1 LB
EAN or UPC 884107336855
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison