The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Series
700
Input Motor HP
1.16
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Base Mounting Attachment
No Base
Style
Right Angle
Media Mapping Hollow Bore
P20
Rated Efficiency
84%
Reduction Type
Single
Ratio
25:1
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Material
Stainless Steel
Center Distance Code
7210
Media Mapping Style
SSHF
Output Torque
875 lb-in, 99 Nm
Fan Cooled
No
Output Shaft Size
1.25 in
Output Speed
70 rpm
Media Mapping Output
HS
Output Shaft
Hollow
Weight
29.1 LB
EAN or UPC
884107205687
We're here for you
with Service Centers across the country - We have your back