The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque
857 lb-in, 97 Nm
Fan Cooled
No
Series
700
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Style
Right Angle
Media Mapping Hollow Bore
P20
Output Shaft Size
1.25 in
Media Mapping Style
SSHF
Input Motor HP
0.66
Center Distance Code
7210
Base Mounting Attachment
No Base
Media Mapping Output
HS
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Reduction Type
Single
Ratio
50:1
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Material
Stainless Steel
Output Speed
35 rpm
Rated Efficiency
72%
Output Shaft
Hollow
Weight
29.1 LB
EAN or UPC
884107193281
We're here for you
with Service Centers across the country - We have your back