The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Speed
29.2 rpm
Output Shaft
Hollow
Ratio
60:1
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Fan Cooled
No
Reduction Type
Single
Series
700
Base Mounting Attachment
No Base
Input Motor HP
0.55
Media Mapping Output
HS
Rated Efficiency
69%
Style
Right Angle
Media Mapping Hollow Bore
P16
Output Shaft Size
1 in
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Torque
826 lb-in, 93 Nm
Media Mapping Style
SSHF
Material
Stainless Steel
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Center Distance Code
7210
Weight
29.1 LB
EAN or UPC
884107193267
We're here for you
with Service Centers across the country - We have your back