The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Speed
29.2 rpm
Output Torque
826 lb-in, 93 Nm
Output Shaft Size
1.25 in
Series
700
Style
Right Angle
Fan Cooled
No
Base Mounting Attachment
No Base
Ratio
60:1
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Media Mapping Style
SSHF
Rated Efficiency
69%
Input Motor HP
0.55
Output Shaft
Hollow
Material
Stainless Steel
Media Mapping Hollow Bore
P20
Center Distance Code
7210
Reduction Type
Single
Media Mapping Output
HS
Weight
29.1 LB
EAN or UPC
884107193250
We're here for you
with Service Centers across the country - We have your back