The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Input Configuration
C-Face Quilled
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Output (Shaft or Bore) Size
1 7/16 in
Output Shaft
Hollow
Input (Shaft or Bore) Size
5/8 in
Frame Size
56C
Box Height
7 1/2 in
Washdown Duty
Yes
Frame
56C
Model No.
SSHF726-20K-B5-HS1-P23
Ratio
20:1
Output Speed
87.5 rpm
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Input Motor HP
2
Media Mapping Output
H
Output Bore Shaft Dia.
1.438 in
Motor Frame Size
B556C
Housing Material
316 Stainless Steel
Output RPM @ 1750 rpm Input
88 rpm
Output Configuration
Hollow
Center Distance
2.625 in
Input Power Rating
2.34 hp, 1.745 kW
Rated Efficiency
88%
Reduction Type
Single
Box Length
7.58 in
Media Mapping Style
HF
Bolt Pattern
3.38 x 6.38
Series
700
Style
Right Angle
Fan Cooled
No
Center Distance Code
726
Material
Stainless Steel
Lubrication
Klubersynth UH1-6-640
Box Width
4.44 in
Media Mapping Hollow Bore
P23
Output Torque
1483 lb-in
Base
No
Output RPM @ Input RPM
88 rpm @ 1750 rpm
Base Mounting Attachment
No Base
Weight
49.1 LB
EAN or UPC
884107193243
We're here for you
with Service Centers across the country - We have your back