The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Input (Shaft or Bore) Size
5/8 in
Input Motor HP
0.75
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Input Power Rating
0.89 hp, 0.664 kW
Rated Efficiency
72%
Box Height
7 1/2 in
Output Shaft
Hollow
Bolt Pattern
3.38 x 6.38
Fan Cooled
No
Frame Size
56C
Media Mapping Hollow Bore
P20
Output RPM @ 1750 rpm Input
29 rpm
Media Mapping Output
H
Output Bore Shaft Dia.
1.25 in
Input Configuration
C-Face Quilled
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Media Mapping Style
HF
Output Torque
1385 lb-in
Center Distance Code
726
Reduction Type
Single
Series
700
Style
Right Angle
Motor Frame Size
B556C
Ratio
60:1
Housing Material
316 Stainless Steel
Material
Stainless Steel
Box Width
4.44 in
Model No.
SSHF726-60K-B5-HS1-P20
Output Configuration
Hollow
Center Distance
2.625 in
Base
No
Frame
56C
Output (Shaft or Bore) Size
1 1/4 in
Lubrication
Klubersynth UH1-6-640
Washdown Duty
Yes
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Box Length
7.58 in
Base Mounting Attachment
No Base
Output Speed
29.2 rpm
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Weight
49.1 LB
EAN or UPC
884107202518
We're here for you
with Service Centers across the country - We have your back