The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
HF
Input Motor HP
3
Series
700
Center Distance
2.625 in
Input Power Rating
2.95 hp, 2.2 kW
Reduction Type
Single
Ratio
15:1
Style
Right Angle
Output Speed
116.7 rpm
Output Bore Shaft Dia.
1.25 in
Media Mapping Output
H
Rated Efficiency
92%
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output Torque
1466 lb-in
Motor Frame Size
B556C
Material
Stainless Steel
Output Shaft
Hollow
Standard
AGMA Service Class I
Fan Cooled
No
Media Mapping Hollow Bore
P20
Base Mounting Attachment
No Base
Center Distance Code
726
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Weight
49.1 LB
EAN or UPC
884107233581
We're here for you
with Service Centers across the country - We have your back