Product details
- Horizontal Base Kit for 732 Reducer
Specifications
Use With | 732 |
Bolt Pattern | 9.50 x 6.13 |
Base to Shaft Center Height | 4.38 in |
Material | Cast Iron |
Weight | 10.001 LB |
EAN or UPC | 781711565995 |
Have an account? Sign in
Use With | 732 |
Bolt Pattern | 9.50 x 6.13 |
Base to Shaft Center Height | 4.38 in |
Material | Cast Iron |
Weight | 10.001 LB |
EAN or UPC | 781711565995 |