- #60
- 18 or 20 Teeth
- 2 15/16" Wide X 6 3/8" Diameter Aluminum Chain Coupling Cover
| Chain No. | 60 |
| Dia. | 6.375 in |
| No. of Teeth | 18, 20 |
| Material | Aluminum |
| Weight | 2.2 LB |
| EAN or UPC | 662289698370 |
| Chain No. | 60 |
| Dia. | 6.375 in |
| No. of Teeth | 18, 20 |
| Material | Aluminum |
| Weight | 2.2 LB |
| EAN or UPC | 662289698370 |