- IEC Frame Type
features
- IEC self adjusting spring loaded design motor base - standard release
- Tube rail and one-piece carriage design promotes and maintains superior drive alignment
- Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
| Min. Sheave/Pulley Diameter | 4 1/2 |
| Motor Base Type | Spring Loaded Self Adjusting |
| Max. Motor Weight | 400 |
| Weight | 65.0 LB |
| EAN or UPC | 662460629636 |

