- Sprocket for #60 Chain, 17 Tooth, 1.375 in - 1 3/8 in Bore, 1 Strand, B Style, With Hardened Teeth, Steel
| Inch/Metric | Inch |
| Finished Bore | 1.375 in - 1 3/8 in |
| Chain No. | 60 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 17 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Material | Steel |
| Sprocket Style | B |
| Weight | 0.0 LB |

