features
- Cylindrical O.D. rubber grommeted bearing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Seal Type | Single Lip Contact Seals |
| Measure Units | Inch |
| Shaft Dia. | 1.000 in |
| Centerline to Front Face (in) | 0.922 |
| Maximum Operating Temperature | 200 |
| Retainer Type | Ball Riding Retainer |
| Housing Construction | One Piece |
| Bore Size - Inch | 1 |
| Insert Material | 52100 Bearing Steel |
| End Cap | No |
| Housing Material | Rubber |
| Collar OD (in) | 1.5 |
| Locking Device | Eccentric Locking Collar |
| Housing Type | Cylindrical Cartridge |
| Insert No. | SLE-116 |
| Bore Shape | Straight |
| Inner Race Heat Treat Method | Zone-Hardened |
| Cartridge Width (in) | 1 |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Radial Static Load Capacity (lb) | 1651 |
| Expansion | No |
| Duty Series | Light |
| Series | RUBRE 100 |
| Duty | Light-Duty |
| Replaceable Insert | Yes |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Outer Ring Land Profile | Standard |
| Bearing Design | Non-Expansion |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | No |
| Outer Diameter (in) | 2.531 |
| Inner Race Length (in) | 1.265625 |
| Bearing Insert Coating | Uncoated |
| Misalignment Type | Static Only |
| Weight | 0.575 LB |
| EAN or UPC | 662460342979 |

