- 793851 5107JR14, 30MM BSHNG, TORQ ARM
features
- Size 5107 shaft mounted parallel helical gear drive with a 14:1 ratio. Standard mounting includes a tie rod assembly and 30 millimeter dia TA (torque-assist) tapered bushing
| Series | Quadrive Gear Drives |
| Nominal Ratio | 14 |
| Width Through Housing | 5.92 in |
| Drive Type | Shaft Mounted (JR) |
| High Speed Shaft Dia. | 0.875 in |
| HSS to LSS Centerline Distance | 2.9 in |
| Lip Seal Material | Viton |
| High Speed Shaft Length | 2 in |
| Recommended Driven Shaft Length [Nom] | 5 in |
| High Speed Shaft [Max] | 1804 rpm |
| Reducer Size | 5107J |
| Weight | 0.0 LB |
| EAN or UPC | 782934989810 |

