- 793934 5115JF14, 45MM BSHNG
features
- Size 5115 shaft mounted parallel helical gear drive with a 14:1 ratio. Standard mounting achieved with predrilled housing for field installable flange. A tapered shaft, drive shaft, TA (torque-assist) tapered bushing, or Taper Conversion Bushing will also be required to mount the drive.
| High Speed Shaft Length | 2.5 in |
| Width Through Housing | 6.6 in |
| High Speed Shaft Dia. | 1.125 in |
| Lip Seal Material | Viton |
| Recommended Driven Shaft Length [Nom] | 5.5 in |
| Reducer Size | 5115J |
| Drive Type | Flange Mounted (JF) |
| High Speed Shaft [Max] | 1744 rpm |
| HSS to LSS Centerline Distance | 3.49 in |
| Series | Quadrive Gear Drives |
| Nominal Ratio | 14 |
| Weight | 0.0 LB |
| EAN or UPC | 782934988424 |

