- Size 1010G Coupling Flex Hub
- 1" Bore
description
- 0744652 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1010G with a 2.700-inch outside barrel diameter and 1.69-inch length for gear couplings.
| Keyway Width | 0.25 in |
| Hub Straight Bore Diameter [Max] | 0.999 in |
| Length Through Bore | 1.6875 in |
| HP @ RPM | 12 hp @ 100 rpm |
| Hub Barrel O.D. | 2.7 in |
| Volume | 3.54 CDM |
| No. of Keyways | 1 |
| Hub Type | Flex |
| Series | Hubs-Flex |
| Hub Length Through Bore | 1.69 in |
| Hub Material | Steel |
| Hub Dia. | 2.7 in |
| Keyway Depth | 0.125 in |
| Hub Style | Standard |
| Coupling Size | 1010G |
| Hub Straight Bore Diameter [Nom] | 1 in |
| Torque Rating [Max] | 10800 in lb |
| Hub Bore Fit | Interference |
| Keyway Fit | Commercial |
| RPM [Max] | 8000 rpm |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Min] | 0.999 in |
| Material | Steel |
| Weight | 6.3 LB |
| EAN or UPC | 782934004827 |
-
Prop 65


