- Size 1030GL Slide Coupling Sleeve
- Exposed Bolt
applications
- Power plants
- Mining
- Cement
- Steel and metal mills
- Paper
- Sugar
- Rubber
features
- Large capacity size is ideal for very high torque applications
| Coupling Type | Gear |
| Coupling Style | Exposed Bolt |
| Seal Type | O-Ring |
| Coupling Size | 1030GL |
| Torque Rating [Max] | 107100 in lb |
| Series | Sleeves |
| Volume | 0.283 hl |
| RPM [Max] | 4400 rpm |
| Flange Type | Exposed Bolt |
| Type | Standard Sleeve |
| Weight | 23.4 LB |
| EAN or UPC | 782934004261 |
-
Prop 65


