- Size 1055G Gear Coupling Flex Hub, Long
- RSB
- Bore Range 4" to 8 1/4"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1055G RSB with a 11.00-inch outside barrel diameter and 11.75-inch length for gear couplings.
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 8.25 in |
| Hub Bore Fit | Rough Stock |
| Hub Type | Flex |
| Length Through Bore | 7.1 in |
| Hub Length Through Bore | 11.75 in |
| RPM [Max] | 2650 rpm |
| Hub Barrel O.D. | 11 in |
| Input Bore Range | 4" to 8 1/4" |
| Series | Hubs-Flex |
| HP @ RPM | 850 hp @ 100 rpm |
| Coupling Size | 1055G |
| Hub Dia. | 11 in |
| Bore Dia. [Min] | 4 in |
| Material | Steel |
| Torque Rating [Max] | 655200 in lb |
| Hub Straight Bore Diameter [Min] | 4 in |
| Bore Dia. [Max] | 8 1/4 in |
| Hub Style | Long |
| Volume | 0.416 hl |
| Weight | 390.0 LB |
| EAN or UPC | 782934006692 |
-
Prop 65


