- Size 1070 Coupling Hub, Using Series 3020 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| RPM [Max] | 3600 rpm |
| Outside Dia. | 9.54 in |
| Input Bore Range | 7/8" to 3" |
| Length Through Bore | 2.12 in |
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 7/8 in |
| Bore Dia. [Max] | 3 in |
| Coupling Size | 1070WA |
| Bushing Series | 3020 |
| Style | Bushed From Face Side |
| Torque Rating [Max] | 4050 in lb |
| Weight | 27.18 LB |
| EAN or UPC | 782934001147 |
-
Prop 65


