- Size 1120T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 110000 in lb |
| Bore (Hub2) [Max] | 5 in |
| Bore (Hub1) [Max] | 5 in |
| Coupling Size | 1120T |
| Outside Dia. | 1.125 in |
| Overall Length | 12 in |
| Weight | 184.78 LB |
| EAN or UPC | 782934010446 |
-
Prop 65


