- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Rexnord T10 Series Horizontally-Split Covers-Complete size(s) 1180T in aluminum cover material for grid couplings.
| Volume | 0.956 hl |
| Coupling Type | Grid |
| Coupling Style | Horizontally Split |
| Cover Material | Aluminum |
| Coupling Size | 1180T10 |
| Series | Covers-Complete |
| Weight | 136.0 LB |
| EAN or UPC | 782934020476 |

