Skip to content Skip to navigation menu
Falk Corp.185HFN41COLL7/8

185HFN41COLL7/8

Fixed Fill Fluid Coupling Collet
Item #101996546
  • Collet for Size 185 Fluid Coupling, 7/8" Bore
Falk Corp.185HFN41COLL7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Collet for Size 185 Fluid Coupling, 7/8" Bore
Bore Size 0.875 in
Drive Size 185
Weight 1.3 LB
EAN or UPC 782934008566
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison