- 5107JSC05A ASSY
features
- Size 5107 shaft mounted parallel helical gear drive with a 5:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 3 inch dia CEMA standard screw conveyor drive shaft kit.
| Drive Type | Screw Conveyor (JSC) |
| Reducer Size | 5107J |
| High Speed Shaft Length | 2 in |
| Screw Conveyor Drive Shaft Length | 9.875 in |
| Width Through Housing | 5.92 in |
| HSS to LSS Centerline Distance | 2.9 in |
| High Speed Shaft Dia. | 0.875 in |
| Lip Seal Material | Viton |
| Nominal Ratio | 5 |
| Series | Quadrive Gear Drives |
| Screw Conveyor Drive Shaft Diameter | 3 in |
| High Speed Shaft [Max] | 1777 rpm |
| Weight | 168.0 LB |
| EAN or UPC | 782934989513 |

