- 10492924 / 5115JR25A SHAFT MOUNT BU=1.938
features
- Size 5115 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting includes a tie rod assembly and 1 15/16 inch dia TA (torque-assist) tapered bushing
| HSS to LSS Centerline Distance | 3.49 in |
| Series | Quadrive Gear Drives |
| Lip Seal Material | Viton |
| High Speed Shaft [Max] | 1741 rpm |
| Recommended Driven Shaft Length [Nom] | 5.5 in |
| High Speed Shaft Length | 2 in |
| Reducer Size | 5115J |
| Width Through Housing | 6.6 in |
| Drive Type | Shaft Mounted (JR) |
| High Speed Shaft Dia. | 1.125 in |
| Nominal Ratio | 25 |
| Weight | 160.2 LB |
| EAN or UPC | 782934635328 |

