- 10614905 / 793907 5115JSC25, 2.000 DRVSFT, SEAL HSG
features
- Size 5115 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 2 inch dia CEMA standard screw conveyor drive shaft kit.
| Screw Conveyor Drive Shaft Length | 9 in |
| Lip Seal Material | Viton |
| High Speed Shaft Length | 2.5 in |
| HSS to LSS Centerline Distance | 3.49 in |
| Nominal Ratio | 25 |
| Width Through Housing | 6.6 in |
| Screw Conveyor Drive Shaft Diameter | 2 in |
| High Speed Shaft [Max] | 1741 rpm |
| Reducer Size | 5115J |
| Drive Type | Screw Conveyor (JSC) |
| Series | Quadrive Gear Drives |
| High Speed Shaft Dia. | 1.125 in |
| Weight | 208.0 LB |
| EAN or UPC | 782934988936 |

