features
- Size 5203 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| AGMA Unit Size | 203 |
| High Speed Shaft [Max] | 1775 rpm |
| Recommended Driven Shaft Length [Nom] | 5.625 in |
| Width Through Housing | 6.4 in |
| HSS to LSS Centerline Distance | 4.07 in |
| Mfr. Unit Size | 5203 |
| Nominal Ratio | 5 |
| High Speed Shaft Length | 3 in |
| Low Speed Shaft Dia. | 2.188 in |
| High Speed Shaft Dia. | 1.375 in |
| Series | Quadrive Accessories |
| Exact Ratio | 5.071 |
| Ratio | 5:1 |
| Lip Seal Material | Viton |
| Reducer Size | Basic Drives |
| Weight | 135.0 LB |
| EAN or UPC | 782934259043 |
-
Prop 65


