- 203 Drive Size
- Shaft Mount
- 9:1 Ratio
features
- Size 5203 shaft mounted parallel helical gear drive with a 9:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Input Shaft | 1 3/8 in |
| Exact Ratio | 9.179 |
| High Speed Shaft Length | 3 in |
| Width Through Housing | 6.4 in |
| Reducer Size | Basic Drives |
| Output Style | Taper Bushed |
| High Speed Shaft [Max] | 1744 rpm |
| Output Bushing Bore Range [Max] | 2.1875 in |
| Output (Shaft or Bore) Size | N/A |
| HSS to LSS Centerline Distance | 4.07 in |
| Nominal Ratio | 9 |
| Low Speed Shaft Dia. | 2.188 in |
| Mfr. Unit Size | 5203 |
| Ratio | 9:1 |
| Drive Type | Torque Arm |
| Recommended Driven Shaft Length [Nom] | 5.625 in |
| Installed Options | N/A |
| High Speed Shaft Dia. | 1.375 in |
| Box Height | 11.64 in |
| Box Length | 14.88 in |
| Series | Quadrive Accessories |
| Box Width | 9.21 in |
| Output Bushing Bore Range [Min] | 1.4375 in |
| AGMA Unit Size | 203 |
| Lip Seal Material | Viton |
| Weight | 135.0 LB |
| EAN or UPC | 782934259050 |
-
Prop 65


