features
- Size 5203 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting includes a tie rod assembly and 1 3/4 inch dia TA (torque-assist) tapered bushing
| High Speed Shaft Length | 3 in |
| High Speed Shaft Dia. | 1.375 in |
| High Speed Shaft [Max] | 1886 rpm |
| Recommended Driven Shaft Length [Nom] | 5.625 in |
| Drive Type | Shaft Mounted (JR) |
| Nominal Ratio | 25 |
| Reducer Size | 5203J |
| Ratio | 25:1 |
| HSS to LSS Centerline Distance | 4.07 in |
| Lip Seal Material | Viton |
| Width Through Housing | 6.4 in |
| AGMA Unit Size | 203 |
| Mfr. Unit Size | 5203 |
| Series | Quadrive Gear Drives |
| Weight | 150.0 LB |
| EAN or UPC | 782934988035 |
-
Prop 65


