features
- Size 5203 shaft mounted parallel helical gear drive with a 5:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 2 inch dia CEMA standard screw conveyor drive shaft kit.
| High Speed Shaft [Max] | 1775 rpm |
| High Speed Shaft Dia. | 1.375 in |
| AGMA Unit Size | 203 |
| Series | Quadrive Gear Drives |
| High Speed Shaft Length | 3 in |
| Lip Seal Material | Viton |
| HSS to LSS Centerline Distance | 4.07 in |
| Nominal Ratio | 5 |
| Screw Conveyor Drive Shaft Length | 9 in |
| Drive Type | Screw Conveyor (JSC) |
| Ratio | 5:1 |
| Screw Conveyor Drive Shaft Diameter | 2 in |
| Mfr. Unit Size | 5203 |
| Reducer Size | 5203J |
| Width Through Housing | 6.4 in |
| Weight | 175.0 LB |
| EAN or UPC | 782934987977 |
-
Prop 65


