Size 5207 shaft mounted parallel helical gear drive with a 5:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 2 7/16 inch dia CEMA standard screw conveyor drive shaft kit.
Reducer Size
5207J
Width Through Housing
7.36 in
Screw Conveyor Drive Shaft Diameter
2.438 in
Lip Seal Material
Viton
High Speed Shaft [Max]
1777 rpm
HSS to LSS Centerline Distance
4.9 in
AGMA Unit Size
207
High Speed Shaft Length
5.25 in
Drive Type
Screw Conveyor (JSC)
High Speed Shaft Dia.
1.5 in
Nominal Ratio
5
Mfr. Unit Size
5207
Screw Conveyor Drive Shaft Length
9.688 in
Series
Quadrive Gear Drives
Ratio
5:1
Weight
250.0 LB
EAN or UPC
782934260452
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back