- 10499360 / 5207JSC25A SCREW CONV DRIVE DS =2.437
features
- Size 5207 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 2 7/16 inch dia CEMA standard screw conveyor drive shaft kit.
| Nominal Ratio | 25 |
| High Speed Shaft [Max] | 1749 rpm |
| Reducer Size | 5207J |
| Drive Type | Screw Conveyor (JSC) |
| HSS to LSS Centerline Distance | 4.9 in |
| High Speed Shaft Length | 6.76 in |
| Screw Conveyor Drive Shaft Diameter | 2.438 in |
| Width Through Housing | 7.36 in |
| Lip Seal Material | Viton |
| High Speed Shaft Dia. | 1.5 in |
| Series | Quadrive Gear Drives |
| Screw Conveyor Drive Shaft Length | 9.688 in |
| Weight | 250.0 LB |
| EAN or UPC | 782934260605 |

