features
- Size 5215 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Recommended Driven Shaft Length [Nom] | 7.125 in |
| Lip Seal Material | Viton |
| Low Speed Shaft Dia. | 2.938 in |
| High Speed Shaft Dia. | 1.875 in |
| Width Through Housing | 8.68 in |
| Exact Ratio | 4.923 |
| High Speed Shaft Length | 4.25 in |
| High Speed Shaft [Max] | 1723 rpm |
| Series | Quadrive Accessories |
| HSS to LSS Centerline Distance | 5.59 in |
| Nominal Ratio | 5 |
| Reducer Size | Basic Drives |
| Weight | 300.0 LB |
| EAN or UPC | 782934259128 |
-
Prop 65


