- 5215JR09A ASSY
features
- Size 5215 shaft mounted parallel helical gear drive with a 9:1 ratio. Standard mounting includes a tie rod assembly and 2 3/4 inch dia TA (torque-assist) tapered bushing
| Reducer Size | 5215J |
| High Speed Shaft Length | 4.25 in |
| Lip Seal Material | Viton |
| HSS to LSS Centerline Distance | 5.59 in |
| Recommended Driven Shaft Length [Nom] | 7.125 in |
| Nominal Ratio | 9 |
| Series | Quadrive Gear Drives |
| Drive Type | Shaft Mounted (JR) |
| High Speed Shaft [Max] | 1709 rpm |
| Width Through Housing | 8.68 in |
| High Speed Shaft Dia. | 1.875 in |
| Weight | 290.0 LB |
| EAN or UPC | 782934986949 |

