features
- Size 5215 shaft mounted parallel helical gear drive with a 9:1 ratio and cooling fan assembly. Standard mounting includes a tie rod assembly and 1 15/16 inch dia TA (torque-assist) tapered bushing
| Series | Quadrive Gear Drives |
| High Speed Shaft Length | 1.88 in |
| Recommended Driven Shaft Length [Nom] | 7.125 in |
| Type of Auxiliary Cooling Supplied with Gear Drive | Forced Air Over Housing - Fan Driven by High Speed Shaft |
| Nominal Ratio | 9 |
| Lip Seal Material | Viton |
| Width Through Housing | 8.68 in |
| Mfr. Unit Size | 5215 |
| Ratio | 9:1 |
| Reducer Size | 5215J |
| High Speed Shaft [Max] | 1709 rpm |
| High Speed Shaft Dia. | 1.875 in |
| AGMA Unit Size | 215 |
| HSS to LSS Centerline Distance | 5.59 in |
| Drive Type | Shaft Mounted (JR) |
| Weight | 290.0 LB |
| EAN or UPC | 782934986659 |
-
Prop 65


