Size 5215 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 2 7/16 inch dia CEMA standard screw conveyor drive shaft kit.
Nominal Ratio
25
High Speed Shaft [Max]
1746 rpm
Ratio
25:1
Screw Conveyor Drive Shaft Length
9.688 in
Series
Quadrive Gear Drives
Screw Conveyor Drive Shaft Diameter
2.438 in
Width Through Housing
8.68 in
HSS to LSS Centerline Distance
5.59 in
Reducer Size
5215J
AGMA Unit Size
215
Drive Type
Screw Conveyor (JSC)
Lip Seal Material
Viton
High Speed Shaft Length
3.5 in
Mfr. Unit Size
5215
High Speed Shaft Dia.
1.875 in
Weight
325.0 LB
EAN or UPC
782934261480
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back