features
- Size 5307 shaft mounted parallel helical gear drive with a 9:1 ratio and cooling fan assembly. Standard mounting includes a tie rod assembly and 2 1/2 inch dia TA (torque-assist) tapered bushing
| Nominal Ratio | 9 |
| Width Through Housing | 9.1 in |
| Lip Seal Material | Viton |
| HSS to LSS Centerline Distance | 6.58 in |
| High Speed Shaft Dia. | 2.125 in |
| High Speed Shaft [Max] | 1735 rpm |
| Reducer Size | 5307J |
| Ratio | 9:1 |
| AGMA Unit Size | 307 |
| Recommended Driven Shaft Length [Nom] | 7.5 in |
| Series | Quadrive Gear Drives |
| Mfr. Unit Size | 5307 |
| Drive Type | Shaft Mounted (JR) |
| Type of Auxiliary Cooling Supplied with Gear Drive | Forced Air Over Housing - Fan Driven by High Speed Shaft |
| High Speed Shaft Length | 2.25 in |
| Weight | 430.0 LB |
| EAN or UPC | 782934985485 |
-
Prop 65


