features
- Size 5307 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting includes a tie rod assembly and 2 7/16 inch dia TA (torque-assist) tapered bushing
| Drive Type | Shaft Mounted (JR) |
| Reducer Size | 5307J |
| Nominal Ratio | 25 |
| High Speed Shaft Dia. | 2.125 in |
| Recommended Driven Shaft Length [Nom] | 7.5 in |
| High Speed Shaft Length | 4.25 in |
| Series | Quadrive Gear Drives |
| High Speed Shaft [Max] | 1768 rpm |
| Width Through Housing | 9.1 in |
| Ratio | 25:1 |
| AGMA Unit Size | 307 |
| Lip Seal Material | Viton |
| Mfr. Unit Size | 5307 |
| HSS to LSS Centerline Distance | 6.58 in |
| Weight | 400.0 LB |
| EAN or UPC | 782934262043 |
-
Prop 65


