features
- Size 5307 shaft mounted parallel helical gear drive with a 14:1 ratio and cooling fan assembly. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 3 inch dia CEMA standard screw conveyor drive shaft kit.
| High Speed Shaft Dia. | 2.125 in |
| Drive Type | Screw Conveyor (JSC) |
| Nominal Ratio | 14 |
| High Speed Shaft Length | 2.25 in |
| Mfr. Unit Size | 5307 |
| HSS to LSS Centerline Distance | 6.58 in |
| Screw Conveyor Drive Shaft Length | 9.875 in |
| Width Through Housing | 9.1 in |
| High Speed Shaft [Max] | 1754 rpm |
| Series | Quadrive Gear Drives |
| Lip Seal Material | Viton |
| Type of Auxiliary Cooling Supplied with Gear Drive | Forced Air Over Housing - Fan Driven by High Speed Shaft |
| AGMA Unit Size | 307 |
| Screw Conveyor Drive Shaft Diameter | 3 in |
| Reducer Size | 5307J |
| Ratio | 14:1 |
| Weight | 430.0 LB |
| EAN or UPC | 782934985034 |
-
Prop 65


