Size 5307 shaft mounted parallel helical gear drive with a 25:1 ratio and cooling fan assembly. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 3 7/16 inch dia CEMA standard screw conveyor drive shaft kit.
Drive Type
Screw Conveyor (JSC)
Type of Auxiliary Cooling Supplied with Gear Drive
Forced Air Over Housing - Fan Driven by High Speed Shaft
Nominal Ratio
25
Width Through Housing
9.1 in
Series
Quadrive Gear Drives
Mfr. Unit Size
5307
Screw Conveyor Drive Shaft Length
13.125 in
Reducer Size
5307J
High Speed Shaft Length
4.25 in
High Speed Shaft Dia.
2.125 in
Screw Conveyor Drive Shaft Diameter
3.438 in
High Speed Shaft [Max]
1768 rpm
AGMA Unit Size
307
Ratio
25:1
HSS to LSS Centerline Distance
6.58 in
Lip Seal Material
Viton
Weight
430.0 LB
EAN or UPC
782934262746
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back