features
- Size 5315 shaft mounted parallel helical gear drive with a 5:1 ratio and cooling fan assembly. Standard mounting includes a tie rod assembly and 3 15/16 inch dia TA (torque-assist) tapered bushing
| Nominal Ratio | 5 |
| Ratio | 5:1 |
| Series | Quadrive Gear Drives |
| Recommended Driven Shaft Length [Nom] | 8 in |
| Lip Seal Material | Viton |
| Width Through Housing | 9.97 in |
| AGMA Unit Size | 315 |
| Type of Auxiliary Cooling Supplied with Gear Drive | Forced Air Over Housing - Fan Driven by High Speed Shaft |
| Drive Type | Shaft Mounted (JR) |
| Reducer Size | 5315J |
| HSS to LSS Centerline Distance | 6.58 in |
| High Speed Shaft [Max] | 1700 rpm |
| High Speed Shaft Dia. | 2.25 in |
| Mfr. Unit Size | 5315 |
| High Speed Shaft Length | 2.84 in |
| Weight | 520.0 LB |
| EAN or UPC | 782934984600 |
-
Prop 65


