Size 5315 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 3 inch dia CEMA standard screw conveyor drive shaft kit.
Reducer Size
5315J
Mfr. Unit Size
5315
Series
Quadrive Gear Drives
High Speed Shaft Length
3.24 in
Ratio
25:1
Drive Type
Screw Conveyor (JSC)
Lip Seal Material
Viton
Width Through Housing
9.97 in
High Speed Shaft [Max]
1768 rpm
HSS to LSS Centerline Distance
6.58 in
Screw Conveyor Drive Shaft Diameter
3 in
High Speed Shaft Dia.
2.25 in
AGMA Unit Size
315
Screw Conveyor Drive Shaft Length
9.875 in
Nominal Ratio
25
Weight
600.0 LB
EAN or UPC
782934264313
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back