features
- Size 5407 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting achieved with factory installed flange. A TA (torque-assist) tapered bushing is required but sold separately.
| Width Through Housing | 8.3 in |
| Drive Type | Flange Mounted (JF) |
| High Speed Shaft Dia. | 2.5 in |
| Low Speed Shaft Dia. | 4.438 in |
| High Speed Shaft [Max] | 1753 rpm |
| Lip Seal Material | Viton |
| Exact Ratio | 25.04 |
| HSS to LSS Centerline Distance | 8.03 in |
| Recommended Driven Shaft Length [Nom] | 8.5 in |
| High Speed Shaft Length | 6.04 in |
| Ratio | 25:1 |
| Nominal Ratio | 25 |
| Reducer Size | Basic Drives |
| Mfr. Unit Size | 5407 |
| AGMA Unit Size | 407 |
| Series | Quadrive Accessories |
| Weight | 738.1 LB |
| EAN or UPC | 782934268960 |
-
Prop 65


