features
- Size 5407 shaft mounted parallel helical gear drive with a 5:1 ratio. Standard mounting includes a tie rod assembly and 4 7/16 inch dia TA (torque-assist) tapered bushing
| Mfr. Unit Size | 5407 |
| Width Through Housing | 8.3 in |
| Nominal Ratio | 5 |
| High Speed Shaft [Max] | 1728 rpm |
| AGMA Unit Size | 407 |
| High Speed Shaft Length | 2.5 in |
| HSS to LSS Centerline Distance | 8.03 in |
| Ratio | 5:1 |
| Drive Type | Shaft Mounted (JR) |
| Reducer Size | 5407J |
| Recommended Driven Shaft Length [Nom] | 8.5 in |
| Lip Seal Material | Viton |
| Series | Quadrive Gear Drives |
| High Speed Shaft Dia. | 2.5 in |
| Weight | 650.0 LB |
| EAN or UPC | 782934259333 |
-
Prop 65


