Size 5407 shaft mounted parallel helical gear drive with a 25:1 ratio and cooling fan assembly. Standard mounting includes a tie rod assembly and 4 7/16 inch dia TA (torque-assist) tapered bushing
HSS to LSS Centerline Distance
8.03 in
Reducer Size
5407J
High Speed Shaft [Max]
1753 rpm
Lip Seal Material
Viton
AGMA Unit Size
407
Mfr. Unit Size
5407
Width Through Housing
8.3 in
High Speed Shaft Dia.
2.5 in
Ratio
25:1
Drive Type
Shaft Mounted (JR)
Series
Quadrive Gear Drives
Nominal Ratio
25
Type of Auxiliary Cooling Supplied with Gear Drive
Forced Air Over Housing - Fan Driven by High Speed Shaft
High Speed Shaft Length
4.75 in
Recommended Driven Shaft Length [Nom]
8.5 in
Weight
650.0 LB
EAN or UPC
782934263088
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back