Size 5407 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 3 7/16 inch dia CEMA standard screw conveyor drive shaft kit.
Mfr. Unit Size
5407
Width Through Housing
8.3 in
Reducer Size
5407J
Ratio
25:1
HSS to LSS Centerline Distance
8.03 in
High Speed Shaft Dia.
2.5 in
High Speed Shaft Length
4.75 in
AGMA Unit Size
407
Screw Conveyor Drive Shaft Diameter
3.438 in
Lip Seal Material
Viton
Nominal Ratio
25
High Speed Shaft [Max]
1753 rpm
Drive Type
Screw Conveyor (JSC)
Series
Quadrive Gear Drives
Screw Conveyor Drive Shaft Length
13.125 in
Weight
675.0 LB
EAN or UPC
782934263149
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back