features
- Size 5415 shaft mounted parallel helical gear drive with a 5:1 ratio and cooling fan assembly. This part number includes a torque arm, but does not include a TA (torque-assist) tapered bushing.
| High Speed Shaft Length | 3.44 in |
| Ratio | 5:1 |
| Mfr. Unit Size | 5415 |
| HSS to LSS Centerline Distance | 8.02 in |
| AGMA Unit Size | 415 |
| Type of Auxiliary Cooling Supplied with Gear Drive | Forced Air Over Housing - Fan Driven by High Speed Shaft |
| Recommended Driven Shaft Length [Nom] | 10.375 in |
| Drive Type | Shaft Mounted (JR) |
| Series | Quadrive Gear Drives |
| Width Through Housing | 10.3 in |
| Nominal Ratio | 5 |
| High Speed Shaft Dia. | 2.5 in |
| High Speed Shaft [Max] | 1777 rpm |
| Reducer Size | 5415J |
| Lip Seal Material | Viton |
| Weight | 875.0 LB |
| EAN or UPC | 782934983269 |
-
Prop 65


