features
- Size 5507 shaft mounted parallel helical gear drive with a 25:1 ratio. This part number includes a torque arm, but does not include a TA (torque-assist) tapered bushing.
| HSS to LSS Centerline Distance | 9.29 in |
| High Speed Shaft [Max] | 1700 rpm |
| High Speed Shaft Length | 2.25 in |
| Reducer Size | 5507J |
| Drive Type | Shaft Mounted (JR) |
| Series | Quadrive Gear Drives |
| Recommended Driven Shaft Length [Nom] | 10.75 in |
| Width Through Housing | 10.74 in |
| Ratio | 25:1 |
| Mfr. Unit Size | 5507 |
| High Speed Shaft Dia. | 2.75 in |
| Lip Seal Material | Viton |
| AGMA Unit Size | 507 |
| Nominal Ratio | 25 |
| Weight | 1100.0 LB |
| EAN or UPC | 782934263828 |
-
Prop 65


