- 5507JR25A W/FAN ASSY
features
- Size 5507 shaft mounted parallel helical gear drive with a 25:1 ratio and cooling fan assembly. Standard mounting includes a tie rod assembly and 4 7/16 inch dia TA (torque-assist) tapered bushing
| Series | Quadrive Gear Drives |
| Lip Seal Material | Viton |
| High Speed Shaft Dia. | 2.75 in |
| High Speed Shaft Length | 3.59 in |
| Type of Auxiliary Cooling Supplied with Gear Drive | Forced Air Over Housing - Fan Driven by High Speed Shaft |
| Reducer Size | 5507J |
| Width Through Housing | 10.74 in |
| Nominal Ratio | 25 |
| HSS to LSS Centerline Distance | 9.29 in |
| Recommended Driven Shaft Length [Nom] | 10.75 in |
| High Speed Shaft [Max] | 1700 rpm |
| Drive Type | Shaft Mounted (JR) |
| Weight | 1320.0 LB |
| EAN or UPC | 782934982835 |

