- 5608JR14A W/FAN ASSY
features
- Size 5608 shaft mounted parallel helical gear drive with a 14:1 ratio and both a cooling fan assembly and backstop. Backstop rotation direction will need to be provided. Standard mounting includes a tie rod assembly and 6 1/2 inch dia TA (torque-assist) tapered bushing
| Reducer Size | 5608J |
| HSS to LSS Centerline Distance | 10.66 in |
| High Speed Shaft Length | 4.8 in |
| Drive Type | Shaft Mounted (JR) |
| Lip Seal Material | Viton |
| Recommended Driven Shaft Length [Nom] | 13 in |
| High Speed Shaft Dia. | 3 in |
| Nominal Ratio | 14 |
| Type of Auxiliary Cooling Supplied with Gear Drive | Forced Air Over Housing - Fan Driven by High Speed Shaft |
| High Speed Shaft [Max] | 1728 rpm |
| Series | Quadrive Gear Drives |
| Width Through Housing | 12.4 in |
| Weight | 2100.0 LB |
| EAN or UPC | 782934982224 |

