features
- Size 5608 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting includes a tie rod assembly and 5 7/16 inch dia TA (torque-assist) tapered bushing
| Ratio | 25:1 |
| Nominal Ratio | 25 |
| Width Through Housing | 12.4 in |
| Drive Type | Shaft Mounted (JR) |
| Recommended Driven Shaft Length [Nom] | 13 in |
| Lip Seal Material | Viton |
| Mfr. Unit Size | 5608 |
| AGMA Unit Size | 608 |
| High Speed Shaft Length | 3.59 in |
| Series | Quadrive Gear Drives |
| HSS to LSS Centerline Distance | 10.66 in |
| High Speed Shaft [Max] | 1773 rpm |
| High Speed Shaft Dia. | 3 in |
| Reducer Size | 5608J |
| Weight | 1800.0 LB |
| EAN or UPC | 782934265167 |
-
Prop 65


